Shop All Countersinks
Keo
1-1/2 x 90 deg KEO CO SF Countersink
Mfr # 55433
Zoro # G1516453
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55433
- Zoro # G1516453
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Overall Length (In.) | 2-7/8 |
Shank Dia. (In.) | 3/4 |
Body Dia. (In.) | 1-1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 90 Degrees , 1 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Extension 12", 3/8"Dr (81244)
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- CENTURY DRILL & TOOL 13/64" Cobalt 135 Deg. Jobber Length Drill Bit (26213)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- KEO 1/2 x 120 deg KEO HSS SF Countersink (53122)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- KEO 1 x 90 deg KEO HSS RH SF Countersink (53109)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510-TiN)
- Keo Countersinks, Center Drills & Spotting Drills