Shop All Countersinks
Keo
1 1/2 x 82 deg HSS 6FLT Countersink
Mfr # 55033
Zoro # G2610002
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55033
- Zoro # G2610002
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-7/8 |
Body Dia. (In.) | 1-1/2 |
Shank Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 82 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SCREW EXTRACTOR D 3/16" S 3/8" 6962 (MY36962)
- WIHA Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77790)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- BOJO TOOLS Flat Edge Scraper Tool "Celcon" (ATH-120-CEL)
- KEO 1-1/2 x 82 deg KEO HSS RH 3Fl C Reamer (51508)
- KEO 1 1/2 x 90 deg HSS 6FLT Countersink (55053)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- KEO Countersink, 6 FL, 90 Deg, 1 1/4, Cobalt (55552)
- KEO Countersink, 0 FL, 60 Deg, 1 In, Cobalt, TiN (53505-TiN)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- Keo Countersinks