Shop All Shovels and Scoops
Kenyon
Trenching Shovel, 48 in L American Ash Wood Handle
Mfr # 89026
Zoro # G5156649
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material American Ash Wood
- Application General Purpose
- Blade Type Trenching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89026
- Zoro # G5156649
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Handle Material | American Ash Wood |
Application | General Purpose |
Item | Trenching Shovel |
Blade Type | Trenching |
Description
Trenching Shovel,6 In.,11 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Resist-a-Bar Total-Body Strength-Training Tool (GF-RAB)
- MTD Bar-Engine Mountin (GW-1034A)
- GENERAC Generac, Pressure Washer, Carburetor (0J88870123)
- MTD Cable Control Ers (946-04299)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49657)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Blue Extended Professional Grade Fiberglass Handle (89133)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91116)
- Kenyon Lawn & Garden Tools