Shop All Sprinkler Valves & Hose Swivels
Kenyon
Sprinkler Key, 7"
Mfr # 85480
Zoro # G5148407
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sprinkler Key,7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 85480
- Zoro # G5148407
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Details
Item | Sprinkler Key,7" |
Product Type | Sprinkler Key,7" |
Description
Sprinkler Key,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxMPT (MHT104)
- CFD Sweetlix 11682 / 987 Goat 16:8 Meat Maker Mineral 25 lb. Bag (1103538)
- REJUVENATE Spectracide Triazicide Insect Killer Liquid Concentrate 40 oz (HG-55829)
- GRILL MARK Steel Jalapeno Popper Tray 11 in. L X 5.25 in. W 1 pk (06136ACE)
- KENYON Sprinkler Key, 30" (85482)
- KENYON Sprinkler Key, 54" (85483)
- KENYON EZ Out T Handle, 1" and 11/4", Steel (41251)
- KENYON EZ Out T Handle, 1/2" and 3/4", Aluminum (41255)
- KENYON Heavy Duty Sprinkler and Valve Key, 48" (85485)
- KENYON FourWay Security Key (85481)
- HYDRORAIN Tee, 1/2 in. Tube, 80 psi (37977)
- Kenyon Watering & Irrigation