Shop All Sprinkler Heads
Kenyon
Sprinkler Head Trimmer, 7"
Mfr # 85427
Zoro # G5148300
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sprinkler Head Trimmer,7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 85427
- Zoro # G5148300
- Country of Origin Taiwan, Province of China
- Category Sprinkler Heads
Details
Item | Sprinkler Head Trimmer,7" |
Product Type | Sprinkler Head Trimmer,7" |
Description
Sprinkler Head Trimmer,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARTENKRAFT Retractable Hose Reel 5/8" 65ft (NW-20B)
- SUN GRO Cactus Mix Bg 1Cuft (14106202.CFL1P)
- NATIONAL HARDWARE HOOK/EYES ZNC PLT 3"" (N117-994)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18C2)
- KENYON Sprinkler Head Trimmer, 3-1/2 In (85423GR)
- KENYON Sprinkler Head Trimmer, 10" (85430)
- KENYON 4" Sprinkler Head Trimmer (85424GR)
- KENYON Sprinkler Head Trimmer, 6 In (85426GR)
- KENYON Sprinkler Head Trimmer, 2-3/4 In (85422GR)
- THRIFCO PLUMBING 55661 3/4 Inch Gear Pop-Up Bulk (8430016)
- HYDRORAIN Spray Head, Plastic, 2 1/4 in W, 6 in H (03019)
- Kenyon Watering & Irrigation