Shop All Sprinkler Heads
Kenyon
Sprinkler Head Trimmer, 6 In
Mfr # 85426GR
Zoro # G1469395
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 6 in
- Overall Length 33 in
- Handle Type T-Grip
- Head Material Steel
- Shaft 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 85426GR
- Zoro # G1469395
- UPC # 046385854265
- Country of Origin Taiwan, Province of China
- Category Sprinkler Heads
Dimensions
Head Dia. | 6 in |
Overall Length | 33 in |
Handle Length | 5/8 in |
Head Diameter | 6 in |
Details
Item | Sprinkler Head Trimmer |
Handle Type | T-Grip |
Head Material | Steel |
Shaft | 5/8 in |
Handle Material | Steel |
Features | Welded |
Product Type | Sprinkler Head Trimmer |
Description
Sprinkler Head Trimmer, Head Diameter 6 in, Product Type Sprinkler Head Trimmer, Head Material Steel, Overall Length 33 in, Handle Type T-Grip, Features Welded, Handle Length 5/8 in, Handle Material Steel, Shaft 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 100 Ft 500 Series - Olive (PSH2-100-MG)
- GOZNEY ARC Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1424)
- TROY-BILT Troy-Bilt TB4218 18 in. 42 cc Gas Chainsaw (41AY4218766)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-30X30)
- KENYON 4" Sprinkler Head Trimmer (85424GR)
- KENYON Sprinkler Head Trimmer, 10" (85430)
- KENYON Sprinkler Head Trimmer, 3-1/2 In (85423GR)
- KENYON Sprinkler Head Trimmer, 7" (85427)
- KENYON Sprinkler Head Trimmer, 2-3/4 In (85422GR)
- RAIN BIRD Spray Head for Shrubs, Plastic (A-17-Q)
- RAIN BIRD Spray Head Nozzle Set, 0.5 to 4.6 gpm (32SANZLPK)
- Kenyon Watering & Irrigation