Shop All Sprinkler Heads
Kenyon
Sprinkler Head Trimmer, 2-3/4 In
Mfr # 85422GR
Zoro # G2258146
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 2 3/4 in
- Overall Length 33 in
- Handle Type T-Grip
- Head Material Steel
- Features Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 85422GR
- Zoro # G2258146
- UPC # 046385854227
- Country of Origin Taiwan, Province of China
- Category Sprinkler Heads
Dimensions
Head Dia. | 2 3/4 in |
Overall Length | 33 in |
Handle Length | 5/8 in |
Head Diameter | 2 3/4 in |
Details
Item | Sprinkler Head Trimmer |
Handle Type | T-Grip |
Head Material | Steel |
Features | Welded |
Shaft | 5/8 in |
Handle Material | Steel |
Product Type | Sprinkler Head Trimmer |
Description
Sprinkler Head Trimmer, Head Diameter 2 3/4 in, Product Type Sprinkler Head Trimmer, Head Material Steel, Overall Length 33 in, Handle Type T-Grip, Features Welded, Handle Length 5/8 in, Handle Material Steel, Shaft 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Water Hyacinth Round Floor Planter with Metal Pot, Small (QI003547.S)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- KENYON Sprinkler Head Trimmer, 6 In (85426GR)
- KENYON Sprinkler Head Trimmer, 3-1/2 In (85423GR)
- KENYON Sprinkler Head Trimmer, 10" (85430)
- KENYON Sprinkler Head Trimmer, 7" (85427)
- KENYON 4" Sprinkler Head Trimmer (85424GR)
- RAIN BIRD 1800 Series 2 in. H Quarter-Circle Pop-Up Spray Head (1802QDSPRS)
- ORBIT Professional Series 3 in. H Adjustable Pop-Up Spray Head (54315)
- Kenyon Sprinkler Heads