Shop All Service & Pump Wrenches
Kenyon
Rod Shaft, 60 In. L, Meter, Powder Coated
Mfr # 85455GR
Zoro # G0242697
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8"
- Overall Length 60"
- Material Steel
- Finish Powder-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 85455GR
- Zoro # G0242697
- Country of Origin Taiwan, Province of China
- Category Service & Pump Wrenches
Dimensions
Size | 5/8" |
Overall Length | 60" |
Details
Item | Meter Key |
Material | Steel |
Finish | Powder-Coated |
Description
Meter Key, Steel, Powder-Coated, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver Set, Phillips, #2 Size, 4 Inch Shank, 19 Pieces (JHWSDP-2-4)
- DIABLO Diablo 2-1/8in Demo Demon Carbide Teeth (DHS2125CTR)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- KENYON Meter Key, 6ft, 11/8" Opening (85499)
- KENYON Operating Wrench, 59ft Adjustable (85496)
- KENYON Operating Wrench, 60", 2x2" Opening (85487)
- KENYON Adjust Operating Wrench, 5 - 9 ft., w/3 ends (85495)
- KENYON Meter Key, 60", 5/8" Groove Width (85455)
- WILLIAMS Williams Service Wrench, 55mm (3555M)
- PROTO SERVICE WRENCH ULTRA THIN 1" (POJKE32)
- Kenyon Service & Pump Wrenches