Kenyon B70561 No Lid Built-In Electric Grill with IntelliKEN Touch Control 240V UL
Mfr # B70561
Zoro # G403717793
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # B70561
- Zoro # G403717793
- UPC # 617181007386
- Country of Origin China
- Category Grills & Smokers
Description
No Lid Built-In Electric Grill with IntelliKEN Touch Control UL
The No Lid Grill has all the cooking power of the rest of Kenyon’s Electric Grills except it is missing one key feature, the lid. This allows users with limited height clearance an easy solution as a flat top surface. Featuring a simple, elegant design, the No Lid Grill will add class to any kitchen or galley. Touch control functionality and a 1300-Watt element provide the user with complete control to cook anything in their repertoire. The optional SilKEN Grill Lid (select the Lift Off style option) or Top Handle Lid are highly recommended for this grill and can be stored in a convenient location when not in use so the user does not sacrifice the benefit of covered grilling. Do not expose directly to rain as debris can build up and block the drain. For more technical information, check out the owners manual under the downloads tab below.
Features- Preheats in less than 7 minutes
- Powerful performance - cooking temperatures exceed 500F for perfect searing
- Patented concealed electric element eliminates flare-ups
- No hot or cold zones due to direct contact between element and cooking grate
- Non-stick grate imparts characteristic barbeque grill marks and is dishwasher safe
- Select between 8 different heat settings for the perfect temperature every time
- Disposable drip tray is located below the element to trap drippings
- Infuse grilled food with flavor by adding a variety of liquids to the drip tray
- Waterproof digital touch control panel
- Automatic shut-off at 60 or 90 minutes depending on heat setting
- Marine-grade 304 stainless is pacivated to be weather resistant and rust proof
- Cooking Area: 155 Square Inches
- Volts: 240V
- Wattage: 1300W
- Amperage: 6 Amp
- Lid Type: No Lid
- Flange Type: Rectangular
- Build Type: Built-In
- Control Type: Standard Touch
- Layout: Landscape
- Construction: Marine-grade stainless steel
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal Funnel Top Sprayer, 34 in L Hose, Polyethylene Tank, Cone Spray Pattern (20002)
- J&J ELECTRONICS Raypak Thermal Fuse (J&36197)
- B&B CHAMPIONSHIP BLEND PELLETS B&B Charcoal Championship Blend Hardwood Pellets All Natural Cherry/Oak/Pecan 40 lb (00136)
- YARDGARD PL Safety/Barrier Fence, Org, 4 ft.x50 ft. (889211A)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- ULTRASITE 1-Burner Adjustable Grill (630-3)
- BACKYARD PRO LPG60RD 60in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG60RD)
- MASTERBUILT Charcoal Bullet Smoker (MB25060616)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- CHAR-BROIL Classic280 LP Gas Grill (463672717-DI)
- SANTA BARBARA CHILI ROASTER 5 Burner Hatch Chile Roaster Propane Roaster Drum & Regulator (CR-BARBACOA-1)
- Kenyon Grills & Smokers