Kenyon B70081 240V Floridian Configuration Electric Grill; Stainless Steel
Mfr # B70081
Zoro # G103717741
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # B70081
- Zoro # G103717741
- UPC # 617181003395
- Country of Origin China
- Category Grills & Smokers
Description
The Floridian Grill has a oval shaped double lined lid which locks in the heat while keeping the exterior of the lid from becoming searing hot, a great feature for those with curious kids around! The Floridian is safe, easy to use and like all Kenyon Grills Engineered for indoor or outdoor use The grate is coated in the longest lasting medical grade
The lid, grate and drip tray can all be cleaned easily by placing in the dishwasher to keep your grill looking like new for years to come. Most grills have hot and cold zones that do not allow use of the entire grilling surface, but with the Floridian’s 1300-Watt element you have completely even heat across all 155 square inches at temperatures in excess of 5500F.
Features- Preheats in less than 7 minutes
- Powerful performance - cooking temperatures exceed 500F for perfect searing
- Patented concealed electric element eliminates flare-ups
- No hot or cold zones due to direct Connect between element and cooking grate
- Non-stick grate imparts characteristic barbeque grill marks and is dishwasher safe
- Select between 8 different heat settings for the perfect temperature every time
- Disposable drip tray is located below the element to trap drippings
- Infuse grilled food with flavor by adding a variety of liquids to the drip tray
- Removable insulated lid helps prevent accidental burns and is dishwasher safe
- Waterproof digital touch control panel
- Automatic shut-off at 60 or 90 minutes depending on heat setting
- Marine-grade 304 stainless is pacivated to be weather resistant and rust proof
- UL Approved for Indoor & Outdoor use
- Your Grill
- User’s Manual
- Kenyon’s Quick Start Tips to help you get going
- Sample Size Stainless Steel Cleaner and Polish
- 4 Screws to mount Grill to counter
- Drain Plug (alternative to drain hose on bottom of grill)
- Color: Stainless Steel
- Cooking Area: 155 sq. in.
- Burners: 1
- Lid Type: Oval Lid
- Lid Lock Type: Standard Lid
- Flange Type: Rectangular
- Build Type: Built-In
- Voltage: 240V
- Control Type: Touch
- Wattage:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN-MACH Coleman-Mach 70-8890 Wall-Mount Analog Thermostat 7330B3441 - Heat/Cool, White (7330B3441)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- MATABI Evolution 20 (84948)
- ILC Replacement for Fisher Price Gmf65 Barbie Dream Camper Shelf FOR Barbie Camper Frc29 (pink) (GMF65 BARBIE DREAM CAMPER SHELF FOR BARBIE CAMPER)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- WEBER Crafted Series Griddle, 163 in L, 158 in W, Carbon Steel, Black (7672)
- KING KOOKER Double Jet Cooker, 180K BTU, 90qt Aluminum Pot (9013N)
- BIG HORN Pellet Pizza Oven (SRPG18003)
- BACKYARD PRO 60 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP60ALKIT)
- CHAR-BROIL Char-Broil 8023684 Joes Rambler Charcoal Grill - Black (8023684)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- Kenyon Grills & Smokers