Kenyon B70051 240V Frontier Configuration Electric Grill; Stainless Steel
Mfr # B70051
Zoro # G603717579
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # B70051
- Zoro # G603717579
- UPC # 617181003203
- Country of Origin China
- Category Grills & Smokers
Description
The Frontier Grill has an angled double lined lid which locks in the heat while keeping the exterior of the lid from becoming searing hot, a great feature for those with curious kids! The Frontier is safe, easy to use and like all Kenyon Grills. Engineered for indoor or outdoor use The grate is coated in the longest lasting medical grade.
The lid, grate and drip tray can all be cleaned easily by placing in the dishwasher to keep your grill looking like new for years to come. Most grills have hot and cold zones that do not allow use of the entire grilling surface, but with the Frontier’s 1300-Watt element you have completely even heat across all 155 square inches at temperatures in excess of 5500F.
Features- Built-in electric grill
- Pre-heats in less than 7 minutes
- Even heat across the entire grilling surface
- Waterproof digital touch control panel for precise heat control
- Visual indication for heat settings
- Automatic shut-down in 60 to 90 minutes
- Made of weather resistant & rust proof Marine grade 304 stainless steel
- Cooking grate exceeds 500F for food grilled to perfection
- Concealed electric element eliminates flare ups
- Fire-safe no-smoke cooking
- Double coated non-stick grilling surface is dishwasher safe
- Insulated lid prevents accidental burns & removes easily for quick clean up
- Add flavor to your food by simply adding a variety of liquids to the disposable drip tray
- UL approved for indoor & outdoor use (120V only)
- Your Grill
- User’s Manual
- Kenyon’s Quick Start Tips to help you get going
- Sample Size Stainless Steel Cleaner and Polish
- 4 Screws to mount Grill to counter
- Drain Plug (alternative to drain hose on bottom of grill)
- Color: Stainless Steel
- Cooking Area: 155 sq. in.
- Burners: 1
- Lid Type: Faceted Lid
- Lid Lock Type: Standard Lid
- Flange Type: Rectangular
- Build Type: Built-In
- Voltage: 240V
- Control Type: Touch
- Wattage: 1300W
- Amperage: 6A
- Construction: Marine-grade stainless s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Plant Food Edibles 1Lb (3005310)
- STACKT Drying Rack w/Clips, 2 ft (DR24CLIP)
- MTD Pulley-Deck 6.74 (756-05030)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Female Mender with Clamp (HR-75F)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 12" tall, Bolt Together (1200)
- KING KOOKER Double Jet Cooker, 180K BTU, Stainless Steel (SS1316N)
- CURTILAGE 14 in. Charcoal Kettle Grill with Ash Catcher, Black (CU2668263)
- GOZNEY ARC XL Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1624)
- KING KOOKER Outdoor Cooker, Propane, 12" tall, 54K BTU (86 PKT)
- LODGE Lodge 21 in. Charcoal Grill, Black (8075509)
- Kenyon Grills & Smokers