Shop All Shears, Pruners & Loppers
Kenyon
Forged Professional Thinning Shears
Mfr # 41419
Zoro # G5152659
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy
- Type Thinnig Shear
- Features Resharpenable Alloy Blades; Replaceable Spring and Handle Lock
- Overall Length (In.) 8-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenyon
- MFR # 41419
- Zoro # G5152659
- UPC # 046385414193
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 8-1/4" |
Details
Blade Material | Alloy |
Type | Thinnig Shear |
Features | Resharpenable Alloy Blades; Replaceable Spring and Handle Lock |
Item | Shear |
Description
Forged Professional Thinning Shears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERT ALLEN 8 in. BLU Fleur De Planter (MPT01639)
- STENS Drive Cable 290-520 For Craftsman 917370610, 917255540 588479201 (290-520)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X50)
- SEYMOUR MIDWEST Handle, Eye and Grub Hoes, 60" Circular (63001GRA)
- KENYON Bypass Lopper, 2639", Alum Handle, 1.5" (41416)
- KENYON Forge Hedge Shears, 9" Blade, 12" Handle (41424)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- KENYON Bow Saw, 21", Steel Blade w/ Guard (41453)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- KENYON Bypass Pruner, 1" Capacity (41403)
- SILKY SAWS Silky HOOK FOX for HAYATE HAYAUCHI & LONGBOY Pole Saws (425-01)
- Kenyon Shears, Pruners & Loppers