Shop All Shears, Pruners & Loppers
Kenyon
Forged Bypass Pruner, 81/2", 1" Cap
Mfr # 41407
Zoro # G5152695
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bypass Pruner
- Features Forged Resharpenable Blade with Sap-Groove and Wire Cutting Notch; Spring-Open with Steel Latch
- Cutting Capacity (In.) 1"
- Overall Length (In.) 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 41407
- Zoro # G5152695
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 9" |
Details
Type | Bypass Pruner |
Features | Forged Resharpenable Blade with Sap-Groove and Wire Cutting Notch; Spring-Open with Steel Latch |
Item | Pruner |
Cutting Capacity (In.) | 1" |
Description
Forged Bypass Pruner,81/2 In.,1 In. Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wire Harness Kit (32 755 52-S)
- FIMCO Coiled Hose Kit (7771780)
- MTD Cable-Throttle 35 (946-0634)
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 5/8", NOTCH 18" x2.5" x1" (A-B1SC2801)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- KENYON Forge Hedge Shears, 9" Blade, 11" Handle (41423)
- KENYON Bypass Pruner, 1" Capacity (41403)
- KENYON Bow Saw, 21", Steel Blade w/ Guard (41453)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- AMES DBL EDGE GRSS SHEAR 38"" (2942600)
- Kenyon Lawn & Garden Tools