Shop All Shears, Pruners & Loppers
Kenyon
Folding Pruning Saw, 8" Stl Blade
Mfr # 41426
Zoro # G5152738
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Poly
- Blade Material Serrated Steel
- Type Folding Pruning Saw
- Features Folding Hinge
- Blade Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 41426
- Zoro # G5152738
- UPC # 031365053301
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 8" |
Details
Handle Material | Poly |
Blade Material | Serrated Steel |
Type | Folding Pruning Saw |
Features | Folding Hinge |
Item | Saw |
Description
Folding Pruning Saw,8 In. Stl Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 24 Can Cooler (617-63-1A)
- AFTERMARKET Idler Pulley for Craftsman for Poulan Fits Husqvarna 196106 197379 532196106 (LAO80-0005)
- TECUMSEH Real One - Air Cleaner (70) (35500)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772098)
- KENYON Bypass Lopper, 2639", Alum Handle, 1.5" (41416)
- KENYON Bow Saw, 21", Steel Blade w/ Guard (41453)
- KENYON Forged Bypass Pruner, 8", 3/4" Cap (41406)
- KENYON Bypass Pruner, 1" Capacity (41403)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- FISKARS Pole Pruner Saw Blade (79336920)
- Kenyon Shears, Pruners & Loppers