Shop All Rakes
Kenyon
Classic Rake, 36", 66" Red Alum Handle
Mfr # 14036
Zoro # G5155501
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
- Product Type Classic Rake,36",66" Red Alum Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Classic Rake,36",66" Red Alum Handle |
Product Type | Classic Rake,36",66" Red Alum Handle |
Description
Classic Rake,36 In.,66 In. Red Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 18-11/16" L, 3" W (596-306)
- PF HARRIS 5Min Bed Bug Killer 1Gal (GOLDBB-128)
- GO-GO 18 in. LED Lighted Wreath Christmas Window Silhouette Decoration (GO72818)
- KOHLER Washer Spring 11/32 (275690)
- KENYON Classic Rake, 30", 66" Red Alum Handle (14030)
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- KENYON Bow Rake, 17", 60" Red Alum Handle (42604)
- KENYON Super Lute, 42", 82" Red Handle (56642)
- KENYON Bow Rake, 14", 60" Red Alum Handle (42600)
- KENYON Classic Rake, 24", 66" Red Alum Handle (14024)
- MIDWEST RAKE Landscape Rake, 36", 66" Blue Handle (10036)
- Kenyon Rakes