Shop All Rakes
Kenyon
Classic Rake, 24", 66" Red Alum Handle
Mfr # 14024
Zoro # G5155529
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Classic Rake,24",66" Red Alum Handle |
Description
Classic Rake,24 In.,66 In. Red Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE BIRDS Birdseed Dispenser 5Lb (100)
- GRILL MARK Adjst Grate 2Wy Sm/Md Gm (50225A)
- HEATH Feeder Stackms Squirrel B Gone (S-6-2)
- MTD Arm Kit-Deck Idler (759-04324B)
- KENYON Classic Rake, 30", 66" Red Alum Handle (14030)
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- KENYON Level Head Rake, 66" Red Alum Handle (42690)
- KENYON Bow Rake, 17", 60" Red Alum Handle (42604)
- KENYON Super Lute, 42", 82" Red Handle (56642)
- KENYON Bow Rake, 14", 60" Red Alum Handle (42600)
- EARTHWISE 13-Amp 16-Inch Corded Electric Dethatcher (DT71613)
- Kenyon Lawn & Garden Tools