Shop All Shovels and Scoops
Kenyon
Caprock Irrigation Shovel, 48 in L Polymer with Fiberglass Core Handle
Mfr # 49691
Zoro # G5156527
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Polymer with Fiberglass Core
- Blade Type Irrigation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 49691
- Zoro # G5156527
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Details
Handle Material | Polymer with Fiberglass Core |
Item | Caprock Irrigation Shovel |
Blade Type | Irrigation |
Description
Caprock Irrigation Shovel,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-2030-A)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Aluminu (FA51-1620)
- DESIGN TOSCANO Highland Terrier Digging Dog Statue (QL6521)
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49958)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89194)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89195)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Pink Polypropylene Handle (69821)
- Kenyon Shovels and Scoops