Shop All Shears, Pruners & Loppers
Kenyon
Bypass Lopper, 28", Wood Handle, 11/2"
Mfr # 41417
Zoro # G5152449
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Type Bypass Lopper
- Features Hardened; Non-Gumming Blades; Shock Absorbing Stop
- Overall Length (In.) 28"
- Cutting Capacity (In.) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenyon
- MFR # 41417
- Zoro # G5152449
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 28" |
Details
Handle Material | Hardwood |
Type | Bypass Lopper |
Features | Hardened; Non-Gumming Blades; Shock Absorbing Stop |
Item | Lopper |
Cutting Capacity (In.) | 1-1/2" |
Description
Bypass Lopper,28 In.,Wood Handle,11/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Powerclear 21 Paddle Kit (38261)
- STENS Drive Wheel 205-402 For Ayp 150340 (205-402)
- MTD Grip-Hand Blk (720-04083)
- MTD Tine-Bolo 10 Lh (742-04227-0637)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- KENYON Bow Saw, 21", Steel Blade w/ Guard (41453)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- KENYON Forge Hedge Shears, 9" Blade, 11" Handle (41423)
- KENYON Bypass Pruner, 1" Capacity (41403)
- KENYON Forge Hedge Shears, 9" Blade, 12" Handle (41424)
- LANDSCAPERS SELECT Blade Bow Saw Hi Carbn St 30In (BW42-700B)
- Kenyon Shears, Pruners & Loppers