Shop All Shears, Pruners & Loppers
Kenyon
Bypass Lopper, 19", Steel Handles, 11/4"
Mfr # 41414
Zoro # G5152485
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Type Bypass Lopper
- Features Resharpenable Blades with Sap Groove; Shock Absorbing Stop
- Overall Length (In.) 19"
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenyon
- MFR # 41414
- Zoro # G5152485
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 19" |
Details
Handle Material | Steel |
Type | Bypass Lopper |
Features | Resharpenable Blades with Sap Groove; Shock Absorbing Stop |
Item | Lopper |
Cutting Capacity (In.) | 1-1/4" |
Description
Bypass Lopper,19 In.,Steel Handles,11/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Apple Flexible Shaped Eggbutt Snaffle Bit 5-1/4" (763-5-1/4)
- ILC Replacement for Power Wheels Flr11 Dcshg Dune Racer Right Wheel FOR Dune Racer (flr10) (FLR11 DCSHG DUNE RACER RIGHT WHEEL FOR DUNE RACER)
- PDQ Poly Rope Dog Tie Out10' (Q241000099)
- STENS Straight, 21 In. L, 2-1/2 In. W (340882)
- KENYON Forge Hedge Shears, 9" Blade, 11" Handle (41423)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- KENYON Bypass Pruner, 1" Capacity (41403)
- KENYON Bow Saw, 21", Steel Blade w/ Guard (41453)
- BAHCO Bahco P160 Lopper Replacement Handle Nuts and Bolts (R660V)
- Kenyon Lawn & Garden Tools