Shop All Rakes
Kenyon
Bow Rake, 17", 60" Red Alum Handle
Mfr # 42604
Zoro # G5155921
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 60"
- Handle Type Cushion Grip
- Tine Material Steel
- Number of Tines 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 60" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Steel |
Number of Tines | 16 |
Item | Bow Rake,17",60" Red Alum Handle |
Description
Bow Rake,17 In.,60 In. Red Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nozzle, 1/4 In Male 15 Deg Yellow 5.5 (NZ15055QC)
- JACKSON WIRE Jackson Wire 11 03 36 13 Hardware Cloth, 1/2 x 1/2 in Mesh, 100 ft L, 24 in W, 19 ga (11033613)
- MTD Screw-3/8-16 X 2.0 (710-3144)
- MIRACLE-GRO Soil Potting Mix Mc 8Qt (75578300)
- KENYON Classic Rake, 24", 66" Red Alum Handle (14024)
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- KENYON Bow Rake, 14", 60" Red Alum Handle (42600)
- KENYON Level Head Rake, 66" Red Alum Handle (42690)
- KENYON Super Lute, 30", 82" Red Handle (56630)
- KENYON Super Lute, 42", 82" Red Handle (56642)
- SEYMOUR MIDWEST Seymour Midwest 40948 S400 Lawn Rake Steel Head 24-Tine 54 in. Fiberglass Handle (40948)
- Kenyon Rakes