Shop All Rakes
Kenyon
Bow Rake, 14", 60" Red Alum Handle
Mfr # 42600
Zoro # G5155930
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 60"
- Handle Type Cushion Grip
- Tine Material Steel
- Number of Tines 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 60" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Steel |
Number of Tines | 13 |
Item | Bow Rake,14",60" Red Alum Handle |
Product Type | Bow Rake,14",60" Red Alum Handle |
Description
Bow Rake,14 In.,60 In. Red Alum Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Spark Plug Boot (66538S)
- RAINDRIP SPNKLR PU ROT FCIRL 10PK (A184010B)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- TOMCAT Glue Trap, 1/4 in H, PK4 (32420)
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- KENYON Level Head Rake, 66" Red Alum Handle (42690)
- KENYON Classic Rake, 24", 66" Red Alum Handle (14024)
- KENYON Super Lute, 42", 82" Red Handle (56642)
- KENYON Super Lute, 30", 82" Red Handle (56630)
- KENYON Bow Rake, 17", 60" Red Alum Handle (42604)
- UNION TOOLS 26-tine Leaf Rake with 48"L Hardwood Handle (64309GR)
- Kenyon Lawn & Garden Tools