Shop All Shovels and Scoops
Kenyon
#2 16 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle
Mfr # 49642
Zoro # G5156457
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polymer
- Blade Type Square Point
- Gauge 16 ga
- Blade Length 11.5 in
- Overall Length 57.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 49642
- Zoro # G5156457
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 11.5 in |
Overall Length | 57.75 in |
Blade Width | 9.5 in |
Blade Size | #2 |
Overall Height | 4.75 in |
Details
Handle Material | Polymer |
Blade Type | Square Point |
Item | Square Point Shovel |
Gauge | 16 ga |
Blade Material | Steel |
Handle Color | Yellow |
Handle Type | Cushion Grip |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head , Forward Turned Step, Solid Steel Rivet, 48 in Polymer Jacket with Fiberglass Core Handle |
Product Type | Square pt. Shovel,16 ga.,48" Handle |
Blade Step | Forward Turn Step |
Weight | 5.8 lbs |
Blade Color | Black |
Description
Square pt. Shovel,16 ga.,48 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 9' Patio Table Umbrellas & Furniture (50-LG1206)
- BRIGGS & STRATTON Electric Starter Motor (498148)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- KOHLER Cap (25 173 03-S)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49666)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- KENYON 11 ga Trenching Shovel, 53 in L Extended Professional Grade Fiberglass Handle (89136)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- UNION TOOLS Square Point Shovel, 44 in L Hard Wood Handle (40184)
- Kenyon Lawn & Garden Tools