Shop All Shovels and Scoops
Kenyon
#2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Yellow
Mfr # 49640
Zoro # G5156475
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Size #2
- Handle Material Polymer with Fiberglass Core
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 49640
- Zoro # G5156475
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Size | #2 |
Blade Width | 9.5 in |
Overall Length | 57.75 in |
Blade Length | 11.5 in |
Overall Height | 4.75 in |
Details
Handle Material | Polymer with Fiberglass Core |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 16 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 5.6 lbs |
Item | Round Point Shovel |
Blade Type | Round Point |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head , Forward Turned Step, Solid Steel Rivet, 48 in Polymer with Fiberglass Core Handle |
Application | Digging |
Product Type | Round pt. Shovel,16 ga.,48" Poly Handle |
Blade Color | Black |
Description
Round pt. Shovel,16 ga.,48 In. Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Hayward Super-Star Clear C-200 Replacement Pool Filter 4 Pack Compatible PA25/CX250-RE/FC-1230 (WP.HAY1230-4P)
- RUFF DAWG Ruff Dawg Peanut (3479)
- TORO Sprinkl Shrub Body Only (53299)
- FLOWZONE 60 PSI Standard/Variable Pressure Circuit Board (FZVAAG-2P/FZVAAJ-2) (FZRAFI)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89124)
- KENYON 14 ga Forward Turn Step Nursery Spade Shovel, Steel Blade, 28 in L Yellow (49654)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Yellow (49666)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow (89194)
- TRUPER 45 in.Hollow-Back Shovel Replacement Handle, Natural (7814577)
- Kenyon Shovels and Scoops