Shop All Shovels and Scoops
Kenyon
#2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle
Mfr # 49652
Zoro # G5156490
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polymer
- Blade Type Square Point
- Blade Length 11.5 in
- Handle Color Yellow
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 49652
- Zoro # G5156490
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 11.5 in |
Overall Length | 59.5 in |
Blade Width | 9.5 in |
Blade Size | #2 |
Overall Height | 4.75 in |
Details
Handle Material | Polymer |
Item | Square Point Shovel |
Blade Type | Square Point |
Handle Color | Yellow |
Handle Type | Cushion Grip |
Features | 14 Gauge #2 / 9.5 in x 11.5 in Head , Forward Turned Step, Double Solid Steel Rivet, 48 in Polymer Jacket with Fiberglass Core Handle |
Gauge | 14 ga |
Blade Material | Steel |
Product Type | Square pt. Shovel,14 Ga,Double Rivet |
Blade Color | Black |
Weight | 6.4 lbs |
Blade Step | Forward Turn Step |
Description
Square pt. Shovel,14 Ga,Double Rivet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Five Compartment Stowaway 3400 Series (344985)
- EARTHWAY High Wheel Cultivator (6500)
- LIPPERT COMPONENTS Lippert 432682 24" Radius Corner Manual Step - Double, 6.5" Rise (432682)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89195)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89023)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- UNION TOOLS SHOVEL TRENCHING 4IN 14GA RAZORBACK FG (47138)
- Kenyon Lawn & Garden Tools