Shop All Shovels and Scoops
Kenyon
14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle
Mfr # 89235
Zoro # G5157428
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Application Digging
- Features 14 Gauge Trench Digging Shovel, 28 Degrees 5 in / Blade Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass Handle
- Handle Color Yellow
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89235
- Zoro # G5157428
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 59.75 in |
Blade Width | 5 in |
Overall Height | 5 in |
Details
Handle Material | Professional Grade Fiberglass |
Application | Digging |
Item | Trenching V Shovel |
Features | 14 Gauge Trench Digging Shovel, 28 Degrees 5 in / Blade Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass Handle |
Handle Color | Yellow |
Gauge | 14 ga |
Blade Material | Tempered Steel |
Handle Type | Cushion Grip |
Blade Type | V |
Weight | 3.6 lbs |
Description
Trenching Shovel,16 ga.,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Annual Tree & Shrub Drench Concentrate (609)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-30X40)
- NATIONAL HARDWARE GATE HARDWARE KIT8"" BLK (N109-015)
- MTD Harness-Headlight (925-05119)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49657)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- KENYON 11 ga Trenching Shovel, Tempered Steel Blade, 53 in L Orange Handle (89134)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- SEYMOUR MIDWEST Not Applicable 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- Kenyon Shovels and Scoops