Shop All Shovels and Scoops
Kenyon
14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 89045
Zoro # G5156621
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Blade Width 5 in
- Features 14 Gauge, 5 in / Forward Turned Step, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
- Overall Length 57.25 in
- Application Digging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89045
- Zoro # G5156621
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 5 in |
Overall Length | 57.25 in |
Overall Height | 4.5 in |
Details
Handle Material | Hardwood |
Item | Trenching Shovel |
Features | 14 Gauge, 5 in / Forward Turned Step, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Application | Digging |
Blade Material | Tempered Steel |
Gauge | 14 ga |
Handle Type | Cushion Grip |
Blade Type | Trenching |
Handle Color | Natural |
Blade Step | Forward Turn Step |
Weight | 3.2 lbs |
Description
Trenching Shovel,5 In.,14 ga.,OB Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit (DCCS620B/DCB204)
- RAPALA Aerator (RAERTR-C)
- NEXT2NATURE 5 cu ft. Green & Black Poly Wheelbarrow Yard Rover (NE752305)
- ALLEN CO Hunting Antler Mounting Kit, Red Skull Cover (561)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89084)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49337)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89026)
- KENYON #2 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49640)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- EMSCO GROUP Workforce Round-Point Shovel D-Grip Handle- 28 in. (1235-1)
- Kenyon Lawn & Garden Tools