Shop All Shovels and Scoops
Kenyon
14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle
Mfr # 89245
Zoro # G5156597
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Polymer with Fiberglass Core
- Application Digging
- Blade Width 5 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89245
- Zoro # G5156597
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 5 in |
Overall Length | 56.5 in |
Overall Height | 5 in |
Details
Handle Material | Polymer with Fiberglass Core |
Application | Digging |
Item | Trenching Shovel |
Gauge | 14 ga |
Features | 14 Gauge Trench Digging Shovel, 28 Degrees 5 in / Forward Turned Boot Saver, Solid Steel Rivet, 48 in Polymer with Fiberglass Core Handle |
Blade Material | Steel |
Blade Type | Trenching |
Handle Color | Yellow |
Handle Type | Cushion Grip |
Blade Color | Red |
Weight | 5.3 lbs |
Description
Trenching Shovel,5 In.,16 ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST Fence, 1-3/4" x 2" Mesh, 4 ft. H, Yl/OR (BFCTDL 10 XY)
- GAZEBO PENGUIN Shrub Cover 22x22x44 (12-020)
- TOMAHAWK POWER 3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft (TR68H)
- SEACHOICE 25' Expandable Hose (79701)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89044)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- KENYON 16 ga Trenching Shovel, 48 in L Professional Grade Fiberglass Handle (89234)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89194)
- KENYON #2 16 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49642)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 10 in L (GT800A)
- Kenyon Lawn & Garden Tools