Shop All Shovels and Scoops
Kenyon
14 ga Trenching Shovel, 12 in L Yellow Professional Grade Fiberglass Handle
Mfr # 89095
Zoro # G5157288
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 12 in
- Handle Material Professional Grade Fiberglass
- Application Irrigation Clean Out
- Features 14 Gauge, 5 in / Forward Turned Step, Fiberglass Insert & PermaGrip, 12 in Professional Grade Fiberglass Handle
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89095
- Zoro # G5157288
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 12 in |
Overall Length | 30.63 in |
Blade Width | 5 in |
Overall Height | 31 in |
Details
Handle Material | Professional Grade Fiberglass |
Application | Irrigation Clean Out |
Item | Trenching Shovel |
Features | 14 Gauge, 5 in / Forward Turned Step, Fiberglass Insert & PermaGrip, 12 in Professional Grade Fiberglass Handle |
Handle Color | Yellow |
Blade Type | Trenching |
Handle Type | D-Grip |
Gauge | 14 ga |
Weight | 5.25 lbs |
Blade Step | Forward Turn Step |
Description
Trenching Shovel,5 In.,Handle,D Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Steering (717-1757A)
- MTD 21" Mulching Blade (942-0741A)
- C&S PRODUCTS Suet&Seed Hienergy 56Oz (06598)
- NOVELTY MFG 2GAL GRN WTR Can (30301)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89044)
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89026)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49337)
- TRUPER Tru-Tough 58.25 in Steel Round Digging Shovel Wood Handle (PRL-E)
- Kenyon Lawn & Garden Tools