Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Yellow
Mfr # 89085
Zoro # G5157297
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Blade Material Tempered Steel
- Handle Type Cushion Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89085
- Zoro # G5157297
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 58.75 in |
Blade Width | 5 in |
Overall Height | 5.75 in |
Details
Handle Material | Professional Grade Fiberglass |
Blade Material | Tempered Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 4 lbs |
Item | Trenching Shovel |
Application | Irrigation Clean Out |
Blade Type | Trenching |
Features | 14 Gauge, 5 in / Forward Turned Step, Fiberglass Insert & PermaGrip, 48 in Professional Grade Fiberglass Handle |
Product Type | Trenching Shovel,14 ga.,5" |
Description
Trenching Shovel,14 ga.,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 938', 5Lb Spool (22-005)
- SUNSEEKER Sunseeker L22 Plus 1/2 acre Robotic Mower without GPS (RMA2002L20VU)
- TOMCAT 0 Rat Glue Trap, 412 in W, 1212 in H (362910)
- JACKS Wall Saddle Rack (962)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 28 in L Yellow (49667)
- KENYON Landscape Lighting Trencher, Steel Blade, 45 in L Solid Steel Handle (49045GRA)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89124)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- Kenyon Shovels and Scoops