Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Yellow
Mfr # 89084
Zoro # G5157315
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Blade Material Tempered Steel
- Handle Type Cushion Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89084
- Zoro # G5157315
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 57.63 in |
Blade Width | 4 in |
Overall Height | 6 in |
Details
Handle Material | Professional Grade Fiberglass |
Blade Material | Tempered Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 4 lbs |
Item | Trenching Shovel |
Application | Irrigation Clean Out |
Blade Type | Trenching |
Features | 14 Gauge, 4 in / Forward Turned Step, Fiberglass Insert & PermaGrip, 48 in Professional Grade Fiberglass Handle |
Product Type | Trenching Shovel,14 ga.,4" |
Description
Trenching Shovel,14 ga.,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS SCRTCH-X 2.0 POL/WAX 7OZ (G-10307)
- ILC Replacement For EZGO CUSHMAN TEXTRON 679394 (679394)
- MTD Housing Asm-Auger (684-04268A-0638)
- UNDERHILL Tournament-Ready Plus With Actosol 8 Oz. Pellet EA (UHTRPLPEL)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89044)
- KENYON 14 ga Forward Turn Step Nursery Spade Shovel, Steel Blade, 28 in L Yellow (49654)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- KENYON 11 ga Trenching Shovel, 53 in L Extended Professional Grade Fiberglass Handle (89136)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89244)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- GARDENCONTROL Handi Scoop 82 oz. - Red (GA443110)
- Kenyon Shovels and Scoops