Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 89044
Zoro # G5156630
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Blade Material Tempered Steel
- Handle Type Cushion Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89044
- Zoro # G5156630
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 58.38 in |
Blade Width | 4 in |
Overall Height | 4.75 in |
Details
Handle Material | Hardwood |
Blade Material | Tempered Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 3.6 lbs |
Item | Trenching Shovel |
Application | Digging |
Blade Type | Trenching |
Features | 14 Gauge, 4 in / Forward Turned Step, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Product Type | Trenching Shovel,4",14 ga.,OB Blade |
Description
Trenching Shovel,4 In.,14 ga.,OB Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Wildcat Turf Nails 40D; 5 Inch Long 50 Lb Box (ZOR-TRF-Ac-0003)
- MTD Cable-Clutch Trans (946-04642A)
- TECUMSEH Gasket Set Rpl 36062C (36062D)
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Yellow (89084)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Black/Yellow (49597)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 28 in L Yellow (49667)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Blue Extended Professional Grade Fiberglass Handle (89133)
- STRUCTRON 14 ga Rear Rolled Step Drain Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49737)
- Kenyon Lawn & Garden Tools