Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow
Mfr # 89195
Zoro # G5156560
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Polymer with Fiberglass Core
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89195
- Zoro # G5156560
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 5 in |
Overall Length | 57.94 in |
Overall Height | 5.5 in |
Details
Handle Material | Polymer with Fiberglass Core |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 5 lbs |
Item | Trenching Shovel |
Blade Type | Trenching |
Application | Digging |
Features | 14 Gauge, 5 in / Forward Turned Step, Solid Steel Rivet, 48 in Polymer with Fiberglass Core Handle |
Blade Color | Black |
Description
Trenching Shovel,5 In.,48 In. Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Pressure Relief/Reg Valve, 3/4"NPT, 150PSI (23120-3/4-PP)
- MTD Bracket-Bag Support (983-05137)
- MOR/RYDE 225 Pound Weight Capacity 376 Length x 216 Width x 5 Height Ball Bearing Slide (SP56-115)
- HOLDALL Plant Bracket Bird Brnz (85627)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- KENYON Landscape Lighting Trencher, Steel Blade, 45 in L Solid Steel Handle (49045GRA)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89025)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89226)
- WESTWARD 14 ga Standard Step Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle (12V170)
- Kenyon Lawn & Garden Tools