Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow
Mfr # 89194
Zoro # G5156579
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Polymer with Fiberglass Core
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89194
- Zoro # G5156579
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 4 in |
Overall Length | 58.13 in |
Overall Height | 6 in |
Details
Handle Material | Polymer with Fiberglass Core |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 5 lbs |
Item | Trenching Shovel |
Features | 14 Gauge, 4 in / Forward Turned Step, Solid Steel Rivet, 48 in Polymer with Fiberglass Core Handle |
Blade Type | Trenching |
Application | Digging |
Product Type | Trenching Shovel,4",48" Poly Handle |
Blade Color | Black |
Description
Trenching Shovel,4 In.,48 In. Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY 20 FT Deluxe Roller Bag (060032000)
- MILWAUKEE TOOL 23 in. Bristle Brush Attachment for M18 FUEL QUIK-LOK Attachement System (49-16-2741)
- JONNY CAT Litter Box Liners Bx/5 (C00154)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- KENYON #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89023)
- KENYON 14 ga Forward Turn Step Nursery Spade Shovel, Steel Blade, 28 in L Yellow (49654)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49958)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92803)
- Kenyon Shovels and Scoops