Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Nursery Spade Shovel, Steel Blade, 28 in L Yellow
Mfr # 49654
Zoro # G5157647
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 28 in
- Handle Material Polymer with Fiberglass Core
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 49654
- Zoro # G5157647
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 28 in |
Blade Width | 7 in |
Blade Length | 12 in |
Overall Length | 40.75 in |
Overall Height | 2 in |
Details
Handle Material | Polymer with Fiberglass Core |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 4.6 lbs |
Item | Nursery Spade Shovel |
Blade Type | Spade |
Application | Irrigation |
Features | 14 Gauge / 7 in x 12 in Head, Forward Turned Step, Power Collar & Solid Steel Rivet, 28 in Polymer with Fiberglass Core Handle |
Blade Color | Black |
Description
Nursery Spade,Polymer D Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTER STARTER FLUID Natural Charcoal Lighter Fluid 32 oz (ECG32-6)
- BRIGGS & STRATTON Air Filter (5050K)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Black/Yellow (49597)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89125)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Yellow (49666)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- KENYON Landscape Lighting Trencher, Steel Blade, 45 in L Solid Steel Handle (49045GRA)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Yellow (89085)
- TOOLITE #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49491)
- Kenyon Lawn & Garden Tools