Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Yellow
Mfr # 49666
Zoro # G5156551
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Polymer with Fiberglass Core
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 49666
- Zoro # G5156551
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 59.75 in |
Blade Length | 14 in |
Overall Height | 4.25 in |
Details
Handle Material | Polymer with Fiberglass Core |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Yellow |
Weight | 5.6 lbs |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Features | 14 Gauge Sharpshooter14 in Head / Forward Turned Step with Closed Back, Solid Steel Rivet, 48 in Polymer with Fiberglass Core Handle |
Product Type | Drain Spade,14",48" Poly Handle |
Blade Color | Blue |
Description
Drain Spade,14 In.,48 In. Poly Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATS PRIDE Fresh&Lite Ff Litter15# (47215)
- ALEKO FAB13X10GY80 Retractable Awning Fabric Replacement 13 x 10 Feet Grey (FAB13X10GY80-UNB)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- KENTO GEAR Deluxe in Pool Step for Above Ground Pools (KE3124607)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Yellow (89085)
- KENYON 14 ga Forward Turn Step Nursery Spade Shovel, Steel Blade, 28 in L Yellow (49654)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 28 in L Yellow (49667)
- KENYON 14 ga Front Turn Step Drain Spade Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49337)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- Kenyon Shovels and Scoops