Shop All Shovels and Scoops
Kenyon
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Black/Yellow
Mfr # 49597
Zoro # G5157507
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Industrial Grade Fiberglass
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 49597
- Zoro # G5157507
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 14 in |
Overall Length | 63.25 in |
Overall Height | 3 in |
Details
Handle Material | Industrial Grade Fiberglass |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Black/Yellow |
Weight | 3.6 lbs |
Item | Drain Spade Shovel |
Features | 14 Gauge Sharpshooter14 in Head / Forward Turned Step with Closed Back, Hardwood Insert & Solid Steel Rivet, 48 in Industrial Grade Fiberglass Handle |
Blade Type | Drain Spade |
Blade Color | Blue |
Description
Drain Spade,Closed Back,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repellent, DEET 30 Percent, PK12 (12656)
- PROSKIT Octopus Helping Hands (902-227)
- EZEE ROLL Cart Tire & Wheel Assembly with 1/2" Bearing (20-12-AT)
- GOZNEY Stainless Steel Black/Brown Pizza Rocker 1 pk (AD1597)
- KENYON 11 ga Trenching Shovel, Tempered Steel Blade, 53 in L Orange (89134)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89044)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- KENYON 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Yellow (49666)
- KENYON #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Yellow (49640)
- WESTWARD 14 ga Standard Step Round Point Shovel, Steel Blade, 27 in L Natural Fiberglass Handle (12V170)
- Kenyon Shovels and Scoops