Shop All Shovels and Scoops
Kenyon
11 ga Trenching Shovel, Tempered Steel Blade, 53 in L Orange
Mfr # 89134
Zoro # G5157358
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 53 in
- Handle Material Extended Professional Grade Fiberglass
- Blade Material Tempered Steel
- Handle Type Cushion Grip
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89134
- Zoro # G5157358
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 53 in |
Blade Width | 4 in |
Overall Length | 63.75 in |
Overall Height | 6 in |
Details
Handle Material | Extended Professional Grade Fiberglass |
Blade Material | Tempered Steel |
Handle Type | Cushion Grip |
Gauge | 11 ga |
Handle Color | Orange |
Weight | 5.4 lbs |
Item | Trenching Shovel |
Application | General Purpose |
Features | 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 4 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 53 in Extended Professional Grade Fiberglass |
Blade Type | Trenching |
Description
Trenching Shovel,11 ga.,4 In. Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo 48" Pressure Hose Assembly (49-00-515)
- ORBIT Riser 1/2Mnpt X 2 Pvc (38382)
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- BRIGGS & STRATTON Float Bowl Gasket (797625)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49958)
- KENYON 14 ga Forward Turn Step Nursery Spade Shovel, Steel Blade, 28 in L Yellow (49654)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89023)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- KENYON #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Yellow (49640)
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- Kenyon Shovels and Scoops