Shop All Shovels and Scoops
Kenyon
11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle
Mfr # 89126
Zoro # G5157376
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Professional Grade Fiberglass
- Application General Purpose
- Blade Width 6 in
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89126
- Zoro # G5157376
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 6 in |
Overall Length | 58.75 in |
Overall Height | 5.5 in |
Details
Handle Material | Professional Grade Fiberglass |
Application | General Purpose |
Item | Trenching Shovel |
Handle Type | Cushion Grip |
Blade Material | Steel |
Features | 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 6 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass |
Blade Type | Trenching |
Handle Color | Yellow |
Gauge | 11 ga |
Product Type | Trenching Shovel,11 ga.,6" Angle |
Weight | 5 lbs |
Description
Trenching Shovel,11 ga.,6 In. Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Fresh Cab Botanical Rodent Repellent 24 Scent Pouches - EPA Registered (OTK20-0059_x6)
- A.R. NORTH AMERICA Coupling KitMotor Side (AR1380331)
- STENS Cylinder Assembly For Stihl 1140 020 1205 , 632-558 (632-558)
- PREEN LAWN FERTILIZER 5000SQFT (21-64157)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89023)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- KENYON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49652)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 27 in L Natural Hardwood Handle (49337)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89085)
- KENYON 14 ga Nursery Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49654)
- AMES #12 Grain Scoop, Poly (2604300)
- Kenyon Lawn & Garden Tools