Shop All Shovels and Scoops
Kenyon
11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle
Mfr # 89125
Zoro # G5157385
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Application General Purpose
- Blade Type Trenching
- Blade Material Steel
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenyon
- MFR # 89125
- Zoro # G5157385
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 5 in |
Overall Length | 58 in |
Overall Height | 7.5 in |
Details
Handle Material | Professional Grade Fiberglass |
Application | General Purpose |
Item | Trenching Shovel |
Blade Type | Trenching |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 11 ga |
Handle Color | Yellow |
Features | 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 5 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass |
Weight | 5.2 lbs |
Description
Trenching Shovel,11 ga.,5 In. Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (37.0") 8" x3.5" x0.5" (A-370J6)
- ONWARD 4 316inch 107 mm SlideAction Gate Latch, Black (303FBV)
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR9)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89025)
- KENYON 16 ga Trenching Shovel, 48 in L Professional Grade Fiberglass Handle (89234)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89026)
- KENYON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49652)
- WESTWARD #2 16 ga Scoop Shovel, Steel Blade, 27 in L Natural Wood Handle (4LVR7)
- Kenyon Lawn & Garden Tools