Shop All Shovels and Scoops
Kenyon
11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle
Mfr # 89123
Zoro # G5157400
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Application General Purpose
- Blade Material Steel
- Blade Type Trenching
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenyon
- MFR # 89123
- Zoro # G5157400
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 57 in |
Blade Width | 3 in |
Overall Height | 5.75 in |
Details
Handle Material | Professional Grade Fiberglass |
Application | General Purpose |
Item | Trenching Shovel |
Blade Material | Steel |
Blade Type | Trenching |
Handle Type | Cushion Grip |
Handle Color | Yellow |
Gauge | 11 ga |
Features | 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 3 in / Forward Turned Boot Saver, Fiberglass Insert & Solid Steel Rivet, 48 in Professional Grade Fiberglass |
Product Type | Trenching Shovel,11 ga.,3" Angle |
Weight | 4.3 lbs |
Description
Trenching Shovel,11 ga.,3 In. Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Prolatch Thin Stowaway 3700 Series (2370100)
- BIGFOOT Premium Poly Snow Shovel with Metal Lifesaver Handle and Metal Edge (1177M-1)
- MTD Seal-Rubber-Baffle (723-0438)
- LIBMAN Libman Long Handle Grill Brush w/o Scraper, Brass, 19", Black/Red - (568)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Blue Extended Professional Grade Fiberglass Handle (89133)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89023)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89124)
- KENYON #2 16 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49640)
- KENYON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49652)
- KENYON Caprock Shovel, 48 in L Steel Handle (49961)
- REMCO Vikan Ergonomic Shovel- Large Blade, White (56015)
- Kenyon Lawn & Garden Tools