Shop All Shovels and Scoops
Kenyon
11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 89023
Zoro # G5156676
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Application General Purpose
- Gauge 11 ga
- Handle Color Natural
- Blade Type Trenching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenyon
- MFR # 89023
- Zoro # G5156676
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 3 in |
Overall Length | 57.38 in |
Overall Height | 5.25 in |
Details
Handle Material | Hardwood |
Application | General Purpose |
Item | Trenching Shovel |
Gauge | 11 ga |
Handle Color | Natural |
Blade Type | Trenching |
Handle Type | Cushion Grip |
Blade Material | Steel |
Features | 11 Gauge General Purpose Trench Cleaning & Digging Shovel, 35 Degrees 3 in / Forward Turned Boot Saver, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Weight | 4 lbs |
Description
Trenching Shovel,3 In.,11 ga.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-50X100)
- AFTERMARKET Track Adjuster Seal Kit Fits Komatsu D31A16, D31A17, D31P16 (909001)
- RV PIGTAILS RV Pigtails 20055 7-Way "Y" Adapter (20055)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Blue Extended Professional Grade Fiberglass Handle (89133)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89123)
- KENYON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (49666)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49958)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89236)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89194)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EB)
- Kenyon Lawn & Garden Tools