Shop All Two Way Radio Accessories
Kenwood
Two-wire Palm Mic with Earpiece, Black
Mfr # KHS-8BL
Zoro # G3420627
original price:
$104.99
4% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Color Black
- For Use With 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7
- Push To Talk Yes
- Volume Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KHS-8BL
- Zoro # G3420627
- UPC # 019048109972
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Earpiece |
Number of Wires | 2 |
Color | Black |
For Use With | 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7 |
Push To Talk | Yes |
Volume Control | No |
Features | Palm Microphone, Translucent EARBUD |
Product Type | Surveillance Kit |
Earpiece Color | Clear |
Earpiece Style | Earbud |
Earpiece Connection Type | Acoustic Tube |
Number of Ears | One |
Number of Surveillance Kits Included | 1 |
Compatible Radio Series | NX-P1000 |
Microphone Location | Shirt/Lapel |
Radio Connector Type | Two Pin |
Compatible Radio Brand | Kenwood |
Description
Earpiece, Product Type Surveillance Kits, Compatible Radio Brand Kenwood, Compatible Radio Series NX-P1000, Compatible Radio Grainger Model Number 35MC37, 35MC38, 43Y985, 43Y986, 43Y987, 43Y988, 43Y989, 43Y990, 4KYC7, Earpiece Style Earbud, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type Two Pin, Earpiece Connection Type Acoustic Tube, Earpiece Color Clear, Volume Control No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- RAYOVAC Rayo48PK AAA AlkBattery (824-48PPK)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- KENWOOD Desktop Charger, 3 Hour Fast Charge (KSC-37)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-27A)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-10)
- MOTOROLA Standard Micro USB Charger, Fits Motorola (PS000042A11)
- Kenwood Two Way Radio Accessories