Shop All Two Way Radios
Kenwood
Two Way Radio, UHF
Mfr # NX-P1300ISNUK
Zoro # G110901737
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 64
- License Required Yes
- FCC Narrow Band Compliant Yes
- Number of Chargers Included 1
- Text Messaging Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenwood
- MFR # NX-P1300ISNUK
- Zoro # G110901737
- Country of Origin Malaysia
- Category Two Way Radios
Description
Handheld Two Way Radio, Band Type UHF, Radio Transmission Digital, Digital Radio Technology NXDN, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 64, Output Power 5 W, Minimum Frequency 451 MHz, Maximum Frequency 470 MHz, Display Type No Display, Subscription Type Not Applicable, Radio Series NX-P1000, Battery Life 11.5 hr (2000 mAh Battery), 14.5 hr (2550 mAh Battery), Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID Model 311, Empty (STA300-B11)
- MIGHTY MAX BATTERY 8.4V 1600mAh Replaces 430 FPS CYMA AK-74 CM040C VPower Series With Charger (MAX3440589)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Replacement Sealed Lead-acid Battery 12 Volt / 7 Ah (ML7-121911111194)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- KENWOOD Belt Clip, Spring Action, Polycarbonate (KBH-20M)
- KENWOOD Two Way Radio, VHF, 2W, 16 Ch, Analog (NX-P1202AVK)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- KENWOOD Two Way Radio, UHF, 5W, 16Ch, Analog/Digital (NX-P1300NUK)
- MOTOROLA SOLUTIONS Blue 25 Mile 2 Way Radio W/Charging Dock (T383)
- Kenwood Two Way Radios