Shop All Two Way Radios
Kenwood
ProTalk UHF Analog Portable Two-Way Business Radio NX-P1302AUK - 451-470 MHz 2W
Mfr # 105XP1302AUK
Zoro # G411594218
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kenwood
- MFR # 105XP1302AUK
- Zoro # G411594218
- Country of Origin China
- Category Two Way Radios
Description
Ensure clear communication between employees with this Kenwood ProTalk UHF analog portable two-way business radio NX-P1302AUK. This analog radio can be upgraded to digital for dual operation adding versatility to your industrial workspace construction site or warehouse. Powered by a rechargeable 2000 mAh lithium-ion battery it offers up to 15 hours of talk time 4 zones 64 channels 16 per zone and 250000 sq. ft. of coverage. It boasts a powerful 2W output and a BTL amplifier for superior audio quality.For easy operation this radio features a simple push-to-talk PTT switch power / volume knobs and a 7-color LED status indicator that alerts the user to an incoming call or low battery levels. It offers a second PTT option which enables dual transmission to different channels so you can easily coordinate tasks among your staff members. It has built-in VOX capabilities for hands-free transmission and a scan function that allows you to scan all channels for incoming transmissions. It also comes equipped with Kenwood's FleetSync digital signaling system which offers selective calling and instant call identification.For added versatility this radio includes a time-out timer to limit talk time and QT / DQT modes to ensure users can only hear calls from their own party. The 16-code voice inversion scrambler helps further protect the privacy of your communications. Complete with emergency call functions audio equalizer and gain control and radio-to-radio cloning this radio has everything you need to optimize your daily operations.Built to withstand heavy use this radio is IP54/55 rated for dust and water protection. It boasts a lightweight yet durable design that's easy to carry and it has a belt clip for ease of transport. It operates at 451-470 MHz.Overall Dimensions:Width: 2 1/8''Depth: 1 5/16''Height: 4 7/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- SICURIX ID Card Printer, White/Red, For PC or MAC (SRX ZN1H0000RS)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTb (WEKTB)
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- KENWOOD Desktop Charger (KSC-44K)
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- KENWOOD Microphone, Polycarbonate (KHS-34)
- KENWOOD Two Way Radio, VHF, 2W, 16 Ch, Analog (NX-P1202AVK)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - Black (UM385BK)
- Kenwood Two Way Radios & Accessories