Shop All Two Way Radios
This Product is Discontinued
Kenwood
Portable Two Way Radios, Analog/Digital (Discontinued)
Mfr # NX-P500
Zoro # G3037905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 6
- License Required Yes
- Channel Scan Yes
- FCC Narrow Band Compliant Yes
- Radio Application General
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # NX-P500
- Zoro # G3037905
- UPC # 019048223623
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Length | 1 5/64 in |
Height | 3 45/64 in |
Width | 3 45/64 in |
Description
Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 6, Radio Series Kenwood NX-P500, Battery Life 15 hr, Radio Type Handheld
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.