Shop All Two Way Radios
This Product is Discontinued
Kenwood
Portable Two Way Radio, UHF Band, Black (Discontinued)
Mfr # TK-3230DX
Zoro # G7800628
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 6
- License Required Yes
- Inside Range (Floors) 17
- Battery Type Li-Ion
- Radio Classification Business
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # TK-3230DX
- Zoro # G7800628
- UPC # 019048218315
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Height | 4 5/64 in |
Width | 2 5/64 in |
Length | 1 11/64 in |
Description
Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 6, Radio Series Kenwood TK3230DX, Battery Life 18 hr, Radio Type Handheld
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.