Shop All Two Way Radios
This Product is Discontinued
Kenwood
Portable Two Way Radio, Analog (Discontinued)
Mfr # TK-3360ISU16P
Zoro # G5783272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 16
- License Required Yes
- Features Intrinsically Safe
- Selectable Frequencies Yes
- Standards MIL-STD-810 C, D, E, F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # TK-3360ISU16P
- Zoro # G5783272
- UPC # 00019048188298
- Country of Origin Malaysia
- Category Two Way Radios
Dimensions
Width | 1 3/16 in |
Length | 2 13/64 in |
Height | 4 7/64 in |
Description
Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 16, Radio Series Kenwood Intrinsically Safe, Battery Life 18 hr, Radio Type Handheld
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.