Kenwood

Noise Reducing Headset, Over the Head


product price: $376.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Headset Style Over-the-Head
  • In Ear / On Ear / Over Ear LOV Over Ear
  • Color Black
  • Includes Boom Microphone, Dual Ear Muffs, Flexible Headband, Push-To-Talk (PTT) Button
  • One Ear / Two Ear Two Ear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Noise Reducing Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric Yes, Intrinsically Safe Yes, Connection Type 2-Pin, Wired Connection Type 2-Pin, Cushion Material Polyurethane, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series ProTalk, Band Color Black, Button Functions Push To Talk, Compatible with Brand Kenwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.