Shop All Two Way Radio Accessories
Kenwood
Noise Reducing Headset, Behind the Head
Mfr # KHS-10D-BH
Zoro # G1867205
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind-the-Neck
- Color Black
- In Ear / On Ear / Over Ear LOV Over Ear
- Includes Boom Microphone, Dual Ear Muffs, Flexible Headband, Push-To-Talk (PTT) Button
- One Ear / Two Ear Two Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KHS-10D-BH
- Zoro # G1867205
- UPC # 0019048221056
- Country of Origin United States
- Category Two Way Radio Accessories
Description
Noise Reducing Headset, Headset Style Behind-the-Neck, Headset Type Rigid, Noise Reduction Rating 24 dB, Dielectric Yes, Intrinsically Safe Yes, Connection Type 2-Pin, Wired Connection Type 2-Pin, Cushion Material Polyurethane, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series ProTalk, Band Color Black, Button Functions Push To Talk, Compatible with Brand Kenwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 3.1 Gen 1 Reader/Writer, USB Type-C (U452-003)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- DATACOMM ELECTRONICS Datacomm Electronics 46-1820-BK 18Gbps HDMI Cable with IC Chip - 20 ft. (46-1820-BK)
- FEDCO BATTERIES FedCo Batteries Compatible with Varta CR1-2AA 3.0V 950mAh 1-2 AA Size Lithium Cell For Consumer And Industrial Applications (CR1/2AA)
- KENWOOD Car Charger, Plastic/Metal (KVC-22)
- KENWOOD Belt Clip, For Mfr. No. NX-P500 (KBH-21W)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-14M)
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-26)
- KENWOOD Carry Case, Nylon (KLH-187)
- KENWOOD Earphone Microphone, Cord 3 ft., Black (EMC-13W)
- MOTOROLA Speaker Microphone, Remote (PMMN4013A)
- Kenwood Two Way Radios & Accessories