Shop All Two Way Radios
Kenwood
Multi Unit Charger, 6 Units
Mfr # KMB-44K
Zoro # G6102521
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charges Up To 6 Radios
- Width 7 1/8 in
- Length 8 1/8 in
- Material Metal/Plastic
- Height 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenwood
- MFR # KMB-44K
- Zoro # G6102521
- UPC # 019048205544
- Country of Origin United States
- Category Two Way Radios
Dimensions
Width | 7 1/8 in |
Length | 8 1/8 in |
Height | 2 5/16 in |
Length (In.) | 8-1/8 |
Width (In.) | 7-1/8 |
Height (In.) | 2-5/16 |
Details
Charges Up To | 6 Radios |
Material | Metal/Plastic |
Charge Time | 3 hr |
For Use With | 20PF27 |
Item | Multi-Unit Adapter |
Compatibility | Kenwood PKT-23K Two Way Radios |
Product Type | Multi Unit Charger |
Sub-Category | Chargers and Charger Kits |
Type | Charger Adaptor |
Battery Pack Recharge Time (Hr.) | 3 |
Number of Radios Charged | 6 |
Compatible Radio Type | Handheld |
Compatible Radio Series | ProTalk PKT-23 |
Compatible Radio Brand | Kenwood |
Minimum Recharge Time | 3 hr |
Number of Chargers Included | 0 |
Maximum Recharge Time | 3 hr |
Number of Batteries Charged | 6 |
Description
Multi-Unit Adapter, Product Type Multi-Unit Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series ProTalk PKT-23, Compatible Radio Grainger Model Number 20PF27, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 110V AC; 220 V AC, Minimum Recharge Time 3 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 0, Overall Height 2 3/8 in, Material Metal, Plastic, Length 8 1/8 in, Overall Width 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 30Ft (HDMIMM30-AX)
- RAYOVAC Rayo48PK AAA AlkBattery (824-48PPK)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- KENWOOD Belt Clip, Spring Action, Polycarbonate (KBH-20M)
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog (NX-P1200AVK)
- KENWOOD Ni-MH Replacement Battery for 2Way Radio (KNB-29N)
- KENWOOD Earbud, Black, 48 In. L, Plastic (KHS-33)
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- KENWOOD Two Way Radio, UHF (NX-P1300ISNUK)
- KENWOOD Two Way Radio, VHF, 2W, 16 Ch, Analog (NX-P1202AVK)
- Kenwood Two Way Radios & Accessories